![applb38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263813.jpg?preset=medium)
EGS 1 inch FM8 UNILET Type LB Conduit Outlet Body (Grayloy-Iron)
Description
Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Outlet Body |
Hub Size | 1 in | Connection | Tapered Female Threaded |
Form | 8 | Material | Grayloy-Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 6.63 in L x 2.91 in H |
For Use With | Rigid Steel Conduit and IMC | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381743990 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |