![arl935](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798645.jpg?preset=medium)
ARLINGTON INDUSTRIES 2 inch Trade Size Arlington Metallic AnyBODY Conduit Body, Silver
Description
Copper-free aluminum diecast. Five conduit bodies in one. Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need.
Specifications
Brand Name | Arlington | Sub Brand | Anybody |
Item Name | Type LB Conduit Body | Type | Conduit Body |
Hub Size | 2 in | Connection | Threaded |
Material | Aluminum | Includes | Cover |
Standards | UL and CSA | Application | IMC/Rigid/Set Screw EMT Cable |
UPC | 018997179050 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |