Abbotsford
arl933

ARLINGTON INDUSTRIES 1-1/4 inch Trade Size Arlington Metallic AnyBODY Conduit Body, Silver

Price $83.5952 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:933

Description

Copper-free aluminum diecast. Five conduit bodies in one. Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need.

Specifications

Brand Name Arlington Sub Brand Anybody
Item Name Type LB Conduit Body Type Conduit Body
Hub Size 1-1/4 in Connection Threaded
Material Aluminum Includes Cover
Standards UL and CSA Application IMC/Rigid/Set Screw EMT Cable
UPC 018997179036

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok