![deslb150cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/222357362.jpg?preset=medium)
RAB DESIGN LIGHTING 1-1/2 inch LB Fitting for Rigid and EMT Pipe, Grey
Description
The LB fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.FEATURES:• Die cast aluminum with grey powder coat paint finish.• Black neoprene rubber gasket.• Stamped aluminum cover with natural finish.• All units come complete with screws.• EMT (Set Screw) – Rigid ( Threaded).
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type LB Conduit Body | Trade Size | 1-1/2 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 7.68 in L x 3.79 in W x 2-1/2 in H | For Use With | 1/2 - 4 in Rigid and EMT Fitting |
Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial use | UPC | 061184087836 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |