![kilolb3cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146715824.jpg?preset=medium)
HUBBELL 1 inch Killark O Series Type LB Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 12 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body with Cover and Gasket | Type | Type LB, Raintight |
Hub Size | 1 in | Connection | NPT |
Cubic Capacity | 12 in³ | Material | Copper-Free Aluminum |
Finish | Powder Epoxy Paint/Gray | Series/Model | O Series |
Dimensions | 6-5/8 in L x 1-7/8 in W x 2.906 in H | Includes | Cover and Gasket |
Standards | CSA Certified, UL Listed | Application | To Provide Access to Conductors for Pulling, Splicing and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936049274 |
Packages
1 - UNIT - 1 |