Abbotsford
ibvcielba312

ABB ELECTRIFICATION CANADA INC CIELBA-3 1/2 Iberville® Type LB Conduit Body Threaded 3.5 in

Price $499.6825 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIELBA-3 1/2
Documents Documents

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LB Conduit Body Type Rigid Conduit
Hub Size 3.5 in Trade Size 3-1/2 in
Connection Threaded Material Aluminum
Finish Galvanic/Electrolytic Zinc Plated For Use With Rigid Conduit
Standards CSA Certified UPC 622538811295

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok