Abbotsford
ibvlba2

ABB 2 inch Iberville LB Type EMT Conduit Fitting (Cast Aluminum)

Price $67.6045 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILBA-2

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LB Conduit Body Type Rigid Conduit
Hub Size 2 in Connection Plug-in
Material Cast Aluminum Finish Polished
For Use With Rigid Conduit and EMT Includes Covers and Gaskets
Standards CSA Certified Application Suitable for Use with Rigid Conduit and EMT
UPC 622538811165

Packages

1 - UNIT - 1 5 - UNIT = 5 320 - UNIT = 320
This website uses cookies to ensure you get the best experience on our website. Read more
Ok