![ibvlbsa4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74910549.jpg?preset=medium)
ABB 4 inch Iberville LB Type EMT Conduit Fitting (Cast Aluminum)
Description
Conduit Fitting for Rigid and EMT. LB Type with Cover and Gasket, Cast Aluminum 4 inch
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type LB Conduit Body | Type | EMT |
Hub Size | 4 in | Connection | Plug-in |
Material | Cast Aluminum | Finish | Polished |
For Use With | Rigid Conduit and EMT | Includes | Covers and Gaskets |
Standards | CSA Certified | UPC | 622538812209 |
Packages
1 - UNIT - 1 | 56 - UNIT = 56 |