SONECABLE R-LB-050 FITT TYPE-LB GALV 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install type-LB conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LB Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Cubic Capacity | 4.3 in³ | Material | Copper Free Aluminum |
Finish | Powder Coated | Dimensions | 3.06 in L x 1.31 in W x 5.336 in H |
NEMA Rating | NEMA 4X | Includes | Cover |
Standards | cULus Listed | Application | For Rigid Conduit |
UPC | 032886704659 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |