![sourlb075w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659202.jpg?preset=medium)
SONECABLE R-LB-075W FITT TYPE-LB GALV 3/4"4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LB conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LB Conduit Body | Type | Concretetight, Watertight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 3.34 in L x 1.53 in W x 6 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714276 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |