EGS 2 inch Appleton LL NEC 6X Series Mogul Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron
Description
Mogul UNILETS Type LL NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 4.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connec
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LL Conduit Body | Type | Mogul |
Hub Size | 2 in | Trade Size | 2 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | Series/Model | NEC 6X |
Dimensions | 14.63 in L x 4.13 in W | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover, Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381463577 |
Packages
1 - UNIT - 1 |