Abbotsford
appll47

EGS 1-1/4 inch Ocal FM7 Unilet Type LL Conduit Body Grayloy-Iron, Grey

Price $81.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLL47

Description

Conduit outlet body with threaded rigid body, It provide more room for heavier conductor. It has exclusive snaptight and wedge-nut cover attachment to provide clear, unobstructed cover opening. It act as pull outlets for conductors being installed. Provide openings for making splices and taps in conductors. Connect conduit sections. Provide taps for branch conduit runs. Make 90° bends in conduit runs. Provide for access to conductors for maintenance and future system changes.

Specifications

Brand Name Appleton Item Name Type LL Conduit Body
Type 90° Trade Size 1-1/4 in
Connection Threaded Material Grayloy-Iron
UPC 781381506847

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok