Abbotsford
appll19

EGS 1/2 inch FM9 Type LL Aluminum Unilet Conduit Body

Price $26.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLL19

Description

For use with Rigid Steel, Rigid Aluminum and IMC. Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type LL Conduit Body
Type 90° Hub Size 1/2 in
Connection Threaded Material Aluminum
Includes Cover UPC 781381094245

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok