Abbotsford
appll19

EGS 1/2 inch FM9 UNILET Type LL Conduit Outlet Body (Aluminum)

Price $24.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLL19

Description

FM9 UNILET conduit outlet body made of copper-free aluminum. Roomy interiors: deep body cavity provides increased volume allowing higher wiring capacity. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.

Specifications

Brand Name Appleton Item Name Type LL Conduit Body
Type 90° Hub Size 1/2 in
Connection Threaded Material Aluminum
Includes Cover UPC 781381094245

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok