![kiloll2cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146715881.jpg?preset=medium)
HUBBELL 3/4 inch Killark O Series Type LL Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LL Conduit Body with Cover and Gasket | Type | Rectangular |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | NPT | Material | Copperfree Aluminum |
Finish | Gray/Powder Coated | Dimensions | 5-3/8 in L x 2.1875 in W x 1.625 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936049298 |
Packages
1 - UNIT - 1 |