![kiloll4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146778138.jpg?preset=medium)
HUBBELL 1-1/4 inch Killark O Series Type LL Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 32 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LL Conduit Body | Type | Aluminum conduit body |
Hub Size | 1 1/4 in | Trade Size | 1-1/4 in |
Connection | NPT | Cubic Capacity | 32 in³ |
Material | Copper-Free Aluminum | Finish | Gray Powder Coated |
Series/Model | O Series | Dimensions | 8-1/8 in L x 3.5 in W x 2.625 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936490441 |
Packages
1 - UNIT - 1 |