![killl57cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326701307.jpg?preset=medium)
HUBBELL 1-1/2 inch DURALOY 7 Series Duraloy Iron LL Type Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 9 |
Item Name | Type LL Conduit Body with Cover and Gasket | Type | Iron conduit body with cover and gasket |
Hub Size | 1.5 in | Trade Size | 1-1/2 in |
Form | Form 7 | Material | Iron |
Finish | Gray/Powder-Coated | Series/Model | Duraloy 9 |
Dimensions | 7-1/4 in L x 2-9/16 in W x 3-11/16 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936048154 |
Packages
2 - UNIT - (2) |