![killl37cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321905068.jpg?preset=medium)
HUBBELL 1 inch DURALOY 7 Series Duraloy Iron LL Type Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 9 |
Item Name | Type LL Conduit Body with Cover and Gasket | Type | Iron conduit body with cover and gasket |
Hub Size | 1 in | Trade Size | 1 in |
Form | Form 7 | Material | Iron |
Finish | Gray/Powder-Coated | Series/Model | Duraloy 9 |
Dimensions | 6-5/16 in L x 1-7/8 in W x 3-1/16 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936048130 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |