SONECABLE E-LL-050 FITT TYPE-LR EMT 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install type-LL bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LL Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Cubic Capacity | 4.3 in³ | Material | Copper Free Aluminum |
Finish | Powder Coated | Dimensions | 1.4 in L x 2.83 in W x 5.34 in H |
NEMA Rating | NEMA 4X | Includes | Cover |
Standards | cULus Listed | Application | For EMT Conduit |
UPC | 032886704161 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |