![souell125w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659007.jpg?preset=medium)
SONECABLE E-LL-125W FITT TYPE-LL EMT 1-1/4""4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LL bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LL Conduit Body | Trade Size | 1-1/4 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 3.589 in L x 3.109 in W x 8.064 in H | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713781 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |