SONECABLE R-LL-075W FITT TYPE-LL GALV 3/4"4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LL conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LL Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 1.64 in L x 3.09 in W x 6.11 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714382 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |