![apperlr50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266457.jpg?preset=medium)
EGS 1/2 inch Type LR Appleton Explosionproof Conduit Body, Maleable Iron
Description
UNILETS ER Type LR Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL File
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Outlet Box | Type | ER Type LR Conduit Outlet Box With Cover |
Hub Size | 1/2 IN | Trade Size | 1/2 in |
Connection | Tapered Female Threaded | Form | 2 |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Series/Model | ER | Dimensions | 1.81 in H |
For Use With | Metal Rigid Conduit | Includes | Cover |
Standards | UL E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Rigid Metal Conduit |
UPC | 781381302708 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |