EGS 1-1/2 inch FORM 35 UNILET Type LR Conduit Outlet Body (Malleable Iron)
Description
FORM 35® UNILET® conduit outlet body for use with rigid steel, rigid aluminum and IMC conduit. High tensile strength and ductility, high corrosion resistance, high impact and shock resistance. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Outlet Body | Type | 90° |
Hub Size | 1-1/2 in | Connection | Tapered Female Threaded |
Form | 35 | Material | Malleable Iron |
Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat | Dimensions | 8.19 in L x 3-1/2 in W x 38.1 mm dia |
Includes | Inspection Opening and Cover | Standards | CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527 |
Application | Rigid Steel, Rigid Aluminum Conduit and IMC | UPC | 781381482059 |
Packages
1 - UNIT - 1 |