![deslr200cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/222357411.jpg?preset=medium)
RAB DESIGN LIGHTING 2 inch LR Fitting for Rigid and EMT Pipe, Grey
Description
The LR fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish. FEATURES:• HOUSING: Die cast aluminum with a grey powder paint finish.• GASKET: Black neoprene.• COVER: Stamped aluminum with a natural finish.• HARDWARE: All units come with stainless steel screws.
Specifications
Brand Name | Rab Design Lighting | Item Name | Type LR Conduit Body |
Trade Size | 2 in | Connection | Threaded x Set Screw |
Material | Die-Cast Aluminum | Finish | Gray Powder-Coated |
Dimensions | 10.02 in L x 4.2 in W x 2.7 in H | Includes | (2) Cover Screws, Set Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover |
Standards | cULus Listed | Application | For Industrial or Commercial Use |
UPC | 061184087966 |
Packages
1 - UNIT - 1 |