![kilolr2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146778333.jpg?preset=medium)
HUBBELL 3/4 inch Killark O Series LR Type Aluminum Iron Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LR Conduit Body | Type | Non-Reversing |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | NPT | Cubic Capacity | 7 in³ |
Material | Copper-Free Aluminum | Finish | Gray Powder Coated |
Series/Model | O Series | Dimensions | 5-3/8 in L x 2.1875 in W x 1.625 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936490526 |
Packages
1 - UNIT - 1 |