![souelr075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658852.jpg?preset=medium)
SONECABLE E-LR-075 FITT TYPE-LR EMT 3/4"SIMPUSH RETAIL
Description
3/4" EMT Push Install Type-LR Conduit Body
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LR Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Cubic Capacity | 7.3 in³ | Material | Copper Free Aluminum |
Finish | Powder Coated | Dimensions | 1.64 in L x 3.09 in W x 6.11 in H |
NEMA Rating | NEMA 4X | Includes | Cover |
Standards | cULus Listed | Application | For EMT Conduit |
UPC | 032886704116 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |