SONECABLE E-LR-100W FITT TYPE-LR EMT 1"4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LR bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LR Conduit Body | Trade Size | 1 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.748 in L x 2.159 in W x 6.116 in H | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713712 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |