![sourlr050w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659209.jpg?preset=medium)
SONECABLE R-LR-050W FITT TYPE-LR GALV 1/2"4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LR conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LR Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 1.4 in L x 2.83 in W x 5.34 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714320 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |