![crht17cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932058.jpg?preset=medium)
CROUSE-HINDS T17 CG FITT T 1/2in
Description
T-Shape Condulet Form 7 SnapPack pre-assembled conduit body. SnapPackā¢ product is individually barcoded to facilitate more efficient inventory control. Feraloy electrogalvanized with aluminum acrylic paint standard finish. Electrogalvanized sheet steel.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type T Conduit Body | Hub Size | 1/2 in |
Connection | Threaded | Form | 7 |
Material | Feraloy Iron Alloy | Finish | Electro Galvanized with Aluminum Acrylic Paint |
Dimensions | 5.63 in L x 1-3/4 in W x 2.44 in H | NEMA Rating | NEMA 3R |
For Use With | Rigid Conduit Body | Includes | Cover and Gasket |
Standards | UL 514B Listed, CSA C22.2 Certified, Federal Specification W-C-586D |
Packages
1 - UNIT - 1 |