![crht29](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302951163.jpg?preset=medium)
WESTWAY ELECTRICAL T29 3/4" Appleton FM9„¢ Unilet® Natural Copper-Free Aluminum Type T Conduit Outlet Body
Description
3/4 Cu-fr Al T Cond Bdy
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type T Conduit Body | Type | T |
Hub Size | 3/4 in | Connection | Threaded |
Material | Copper-Free Aluminum | Finish | Natural Enamel Painted |
Dimensions | 5-11/16 in L x 2-3/8 in W x 1-5/8 in H | Standards | UL 514B, CSA C22.2, Federal Specification W-C-586D |
Application | Rigid Conduit | UPC | 782274626802 |
Packages
1 - UNIT - 1 |