Abbotsford
appbt150m

EGS 1-1/2 inch Appleton T NEC 8X Series Mogul Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Price $435.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BT150M
Documents Documents

Description

MOGUL UNILET® Conduit fitting and wiring capacity of type T made of malleable iron. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Body Type Mogul
Hub Size 1.5 in Trade Size 1-1/2 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated Series/Model NEC 8X
Dimensions 13.94 in L x 4.13 in W x 3.75 in H NEMA Rating NEMA FB-1
For Use With Rigid Metal Conduit and IMC Conduit Includes Cover, Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application For Use With Rigid Metal Conduit And IMC
UPC 781381463638

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok