![appert50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266463.jpg?preset=medium)
EGS 1/2 inch Thread Appleton Explosionproof Conduit Body, Malleable Iron
Description
UNILETS ER Type T Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standa
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | ER Type T Conduit Outlet Box With Cover |
Hub Size | 1/2 in | Connection | Tapered Female Threaded |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 5 in L x 1.81 in H | For Use With | Rigid Metal Conduit |
Standards | UL File Number E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Rigid Metal Conduit |
UPC | 781381302807 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |