EGS 3/4 inch Thread Appleton Explosionproof Conduit Body, Malleable Iron
Description
Appleton EXP T Fitting, Raintight, Ferrous. ¾"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | ER Type T Conduit Outlet Box With Cover |
Hub Size | 3/4 in | Connection | Tapered Female Threaded |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 5.44 in L x 2 in H | For Use With | Rigid Metal Conduit |
Standards | UL File Number E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Rigid Metal Conduit |
UPC | 781381302852 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |