EGS 1-1/2 inch FORM 35 UNILET Type T Conduit Outlet Body (Malleable Iron)
Description
Form 35 UNILET® Conduit outlet body features smooth, rounded integral bushing to protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. High tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Outlet Body | Type | Type T Conduit Outlet Body |
Hub Size | 1.5 in | Trade Size | 1-1/2 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated) |
Dimensions | 2.75 in H | For Use With | Rigid Steel, Rigid Aluminum Conduit and IMC |
Standards | UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381687850 |
Packages
1 - UNIT - 1 |