Abbotsford
appt17sa

EGS 1/2 inch FM7 UNILET Type T Conduit Outlet Body (Aluminum)

Price $32.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPT17SA

Description

FM7™ UNILET® Conduit outlet body made of aluminum. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type T Conduit Body
Trade Size 1/2 in Connection Threaded
Material Aluminum Includes Cover, Sleeve
UPC 781381600972

Packages

5 - UNIT - (5) 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok