![appt18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263826.jpg?preset=medium)
EGS 1/2 inch FM8 Type T Conduit Outlet Body (Grayloy-Iron)
Description
Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | Type T Conduit Outlet Body |
Hub Size | 1/2 in | Connection | Tapered Female Threaded |
Cubic Capacity | 6 in³ | Form | 8 |
Material | Grayloy-Iron | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 5.94 in L x 2.31 in W x 1.78 in H | For Use With | Rigid Steel Conduit and IMC |
Includes | Cover | Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381744317 |
Packages
5 - UNIT - (5) |