EGS 2 inch Appleton Type T Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
UNILET® Conduit outlet body features smooth, rounded integral bushing to protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. High tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Outlet Body | Type | Type T Conduit Outlet Body |
Hub Size | 2 in | Connection | Tapered Female Threaded |
Form | 35 | Material | Malleable Iron |
Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat | Dimensions | 3.38 in H |
Includes | Inspection Opening and Cover | Standards | CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527 |
Application | Rigid Steel, Rigid Aluminum Conduit and IMC | UPC | 781381688109 |
Packages
1 - UNIT - 1 |