![appt38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263826.jpg?preset=medium)
EGS 1 inch FM8 Type T Grayloy Iron Conduit Outlet Body
Description
Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | Type T Conduit Outlet Body |
Hub Size | 1 in | Connection | Tapered Female Threaded |
Form | 8 | Material | Grayloy-Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 7.56 in L x 2.78 in W x 2.28 in H |
For Use With | Rigid Steel Conduit and IMC | Includes | Cover |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel Conduit And IMC |
UPC | 781381744331 |
Packages
3 - UNIT - (3) | 10 - UNIT - 10 | 15 - UNIT - 15 |