![appt50m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262906.jpg?preset=medium)
EGS 1/2 inch Appleton Type T Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Height: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL 5
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | Type T Conduit Outlet Body |
Hub Size | 0.5 in | Trade Size | 1/2 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 1-1/2 in H | NEMA Rating | FB-1 |
For Use With | Steel/Aluminum Rigid and IMC Conduit | Includes | Cover |
Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381686853 |
Packages
5 - UNIT - (5) |