![dest150cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205604499.jpg?preset=medium)
RAB DESIGN LIGHTING 1-1/2 inch T-Fitting for Rigid and EMT Pipe, Grey
Description
The T fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Item Name | Type T Conduit Body |
Trade Size | 1-1/2 in | Material | Die-Cast Aluminum |
Finish | Powder Coated Paint Gray | Dimensions | 8.11 in L x 2.89 in W x 3.42 in H |
For Use With | 1/2 - 2 in Rigid and EMT Fitting | Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover |
Standards | cULus Listed | Application | For Industrial and Commercial use |
UPC | 061184087775 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |