![dest100cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338599162.jpg?preset=medium)
RAB DESIGN LIGHTING 1 inch T-Fitting for Rigid and EMT Pipe, Grey
Description
The T fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type T Conduit Body | Trade Size | 1 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 6.47 in L x 2.12 in W x 2.65 in H | For Use With | 1/2 - 2 in Rigid and EMT Fitting |
Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial use | UPC | 061184087751 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |