HUBBELL 1-1/4 inch Killark O Series T Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 32 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Outlet Body | Type | Watertight |
Hub Size | 1-1/4 in | Connection | Taper Threaded NPT |
Cubic Capacity | 32 in³ | Material | Copperfree Aluminum |
Finish | Gray Powder Coat | Dimensions | 9-3/16 in L x 3-1/2 in W x 2-5/8 in H x 31.75 mm OD |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936530048 |
Packages
1 - UNIT - 1 |