![kilot6m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146778510.jpg?preset=medium)
HUBBELL 2 inch Killark O Series T Type Duraloy Iron Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 70 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Body | Type | Non-Reversing, Raintight |
Hub Size | 2 in | Trade Size | 2 in |
Connection | NPT | Cubic Capacity | 70 in³ |
Material | Iron | Finish | Gray/Powder Epoxy Paint |
Series/Model | Duraloy 5 | Dimensions | 11-5/8 in L x 4-3/16 in W x 3-1/2 in H |
For Use With | Rigid Conduit and IMC | Standards | CSA Certified, UL Listed |
Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance | UPC | 783936480770 |
Packages
1 - UNIT - 1 | 96 - SKID - 96 |