HUBBELL 1/2 inch Killark O Series T Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Body | Type | Watertight |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Material | Copperfree Aluminum | Finish | Gray Powder Coated |
Dimensions | 5-3/8 in L x 2 in W x 1-3/8 in H | Standards | UL Listed, CSA Certified |
Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC | UPC | 783936530017 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |