![kilot2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146778510.jpg?preset=medium)
HUBBELL 3/4 inch Killark O Series T Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Body | Type | Watertight |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | NPT | Cubic Capacity | 7 in³ |
Material | Copper-Free Aluminum | Finish | Gray Powder Coated |
Dimensions | 6-1/16 in L x 2.1875 in W x 1.625 in H | Standards | UL Listed, CSA Certified |
Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC | UPC | 783936530024 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |