Abbotsford
kilot3m

HUBBELL 1 inch Killark O Series T Type Duraloy Iron Conduit Body

Price $89.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OT-3M
Documents Documents

Description

Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 12 cu. in.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type T Conduit Body Type Non-Reversing, Raintight
Hub Size 1 in Trade Size 1 in
Connection NPT Cubic Capacity 12 in³
Material Iron Finish Gray/Powder Epoxy Paint
Series/Model Duraloy 5 Dimensions 7-1/8 in L x 2-9/16 in W x 2 in H
For Use With Rigid Conduit and IMC Standards CSA Certified, UL Listed
Application For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance UPC 783936480749

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok