HUBBELL 3/4 inch DURALOY 7 Series T Type Iron Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 7 |
Item Name | Type T Conduit Body with Cover and Gasket | Type | Iron conduit body with cover and gasket |
Hub Size | 0.75 in | Trade Size | 3/4 in |
Connection | Threaded | Form | 7 |
Material | Iron | Finish | Gray Powder Coated |
Series/Model | Duraloy 7 | Dimensions | 6-5/16 in L x 2.75 in W x 2.0625 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936048246 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |