![kilt37cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321905070.jpg?preset=medium)
HUBBELL 1 inch DURALOY 7 Series T Type Iron Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 7 |
Item Name | Type T Conduit Body | Type | Iron conduit body with cover and gasket |
Hub Size | 1 in | Trade Size | 1 in |
Form | 7 | Material | Iron |
Finish | Gray Powder Coated | Series/Model | Duraloy 7 |
Dimensions | 7-5/8 in L x 3-1/4 in W x 2-1/4 in H | Includes | Cover and Gasket |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936048253 |
Packages
1 - UNIT - 1 |