![ibvta2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11724617.jpg?preset=medium)
ABB 2 inch Iberville EMT Conduit Fitting - €œT€ Type (Cast Aluminum)
Description
The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type T Conduit Body | Type | Rigid Conduit |
Hub Size | 2 in | Material | Cast Aluminum |
Finish | Polished | For Use With | Rigid Conduit and EMT |
Includes | Covers and Gaskets | Standards | CSA Certified |
Application | Suitable for Use with Rigid Conduit and EMT | UPC | 622538811660 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |