![souetb050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658829.jpg?preset=medium)
SONECABLE E-TB-050 FITT TYPE-T EMT 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install type-T bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Material | Copper Free Aluminum | Finish | Powder Coated |
Dimensions | 2.83 in L x 2.208 in W x 6.801 in H | NEMA Rating | NEMA 4X |
Includes | Cover | Standards | cULus Listed |
Application | For EMT Conduit | UPC | 032886703980 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |